Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Penetranting Oil, Food Grade, 1 Gal. 03087

Penetranting Oil, Food Grade, 1 Gal. (Discontinued)

  • Mfr # 03087
  • Zoro # G2609327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03087
Zoro #
G2609327
UPC #
078254030876
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Penetrating Lubricant
NSF Rating
H1 Food Grade
Lubricant Container
Jug
Lubricant Base
Mineral Oil
USDA Certified Biobased Product
No
50 State VOC Compliant
Yes
Lubricant Color
Colorless
Odorless
Yes
Flammability
Flammable
VOC Content
0 %
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Net Weight
1 gal.
Application
Food Processing Equipment Directly Exposed to Food Products Including Scales, Fans, Carts, Galleys, Bottlers, Chutes, Conveyors, Racks, Ovens, Stoves, Fillers, Mixers, Freezers, Rails, Cooking Appliances
Flash Point
200 Degrees F
Penetrant Base
Petroleum
Lubricant NSF Rating
H1 Food Grade
GHS Flammability Rating
Combustible Liquid (Category 4)
Color
clear
Max. Operating Temp.
300 Degrees F
Standards
RoHS, NSF Registration #130545
Chemical Base
Mineral Oil
Min. Operating Temp.
32 Degrees F
Specific Gravity
0.81
Container Type
Bottle
Net Fill
1 gal
Operating Temp. Range
32 Degrees F to 300 Degrees F
Lubricant Base Material
Mineral Oil

Description

Penetrating Lubricant, CRC, Net Fill 1 gal, Container Size 1 gal, Jug, Mineral Oil, Min. Operating Temp. 32 Degrees F, Max. Operating Temp. 300 Degrees F, H1 Food Grade NSF Rating, Yes 50 State VOC Compliant, 0 Percent VOC Content, Colorless, Odorless Yes, Flammable, Combustible Liquid (Category 4), Flash Point 200 Degrees F, RoHS, NSF Registration #130545, USDA Certified Biobased Product No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.