Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Penetrating Oil, Food Grade, 5 Gal. 03088

Penetrating Oil, Food Grade, 5 Gal. (Discontinued)

  • Mfr # 03088
  • Zoro # G1954461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03088
Zoro #
G1954461
UPC #
078254030883
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Penetrating Lubricant
NSF Rating
H1 Food Grade
Lubricant Container
Drum
Lubricant Base
Mineral Oil
USDA Certified Biobased Product
No
50 State VOC Compliant
Yes
Lubricant Color
Colorless
Odorless
Yes
Flammability
Flammable
Min. Operating Temp.
32 Degrees F
Penetrant Base
Petroleum
Application
Food Processing Equipment Directly Exposed to Food Products Including Scales, Fans, Carts, Galleys, Bottlers, Chutes, Conveyors, Racks, Ovens, Stoves, Fillers, Mixers, Freezers, Rails, Cooking Appliances
Standards
RoHS, NSF Registration #130545
Chemical Base
Mineral Oil
Lubricant NSF Rating
H1 Food Grade
Net Weight
5 gal.
Color
clear
Specific Gravity
0.81
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Flash Point
200 Degrees F
VOC Content
0 %
Max. Operating Temp.
300 Degrees F
Container Type
Pail
GHS Flammability Rating
Combustible Liquid (Category 4)
Lubricant Base Material
Mineral Oil
Net Fill
5 gal
Operating Temp. Range
32 Degrees F to 300 Degrees F

Description

Penetrating Lubricant, CRC, Net Fill 5 gal, Container Size 5 gal, Drum, Mineral Oil, Min. Operating Temp. 32 Degrees F, Max. Operating Temp. 300 Degrees F, H1 Food Grade NSF Rating, Yes 50 State VOC Compliant, 0 Percent VOC Content, Colorless, Odorless Yes, Flammable, Combustible Liquid (Category 4), Flash Point 200 Degrees F, RoHS, NSF Registration #130545, USDA Certified Biobased Product No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.