Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Penetrating Solvent, 8 Oz. 03025

Penetrating Solvent, 8 Oz. (Discontinued)

  • Mfr # 03025
  • Zoro # G3906061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03025
Zoro #
G3906061
UPC #
078254030258
Country of Origin
United States

Dimensions

Container Size
8 oz

Details

Item
Penetrating Lubricant
Container Type
Spout Can
Chemical Base
Mineral Oil
Lubricant NSF Rating
H2 Food Grade
Min. Operating Temp.
32 Degrees F
Max. Operating Temp.
300 Degrees F
Color
Red
Penetrant Base
Hydrocarbon Solvent
GHS Flammability Rating
Combustible Liquid (Category 4)
Application
Use with Nuts, Bolts, Pins, Screws, Bushings, Clips, Hinges, Snaps, Lugs, Caps, Locks, Washers, Sliding Mechanisms
Standards
RoHS, NSF Registration #132080
Lubricant Color
Red
Lubricant Container
Can
Series
Knock'er Loose
Flash Point
147 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Net Weight
8 oz.
Specific Gravity
0.86
VOC Content
24 %
NSF Rating
H2 No Food Contact
Net Fill
8 oz
Lubricant Base Material
Mineral Oil
50 State VOC Compliant
Yes
Flammability
Flammable
Operating Temp. Range
32 Degrees F to 300 Degrees F
Odorless
No
Lubricant Base
Mineral Oil
USDA Certified Biobased Product
No

Description

Penetrating Lubricant, CRC, Knock'er Loose, Net Fill 8 oz, Container Size 8 oz, Can, Mineral Oil, Min. Operating Temp. 32 Degrees F, Max. Operating Temp. 300 Degrees F, H2 No Food Contact NSF Rating, Yes 50 State VOC Compliant, 24 Percent VOC Content, Red, Odorless No, Flammable, Combustible Liquid (Category 4), Flash Point 147 Degrees F, RoHS, NSF Registration #132080, USDA Certified Biobased Product No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.