Zoro Homepage

Penetrating Solvent, Knock'er Loose, 11.5 oz Aerosol Can, 32 to 300 Degrees F, Red

  • Mfr # 03027

  • Zoro # G1050436


product price: $14.79
/ea

Key Features

Container Type
Aerosol Can
Color
Amber
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Specific Gravity
0.86
Application
Use with Nuts, Bolts, Pins, Screws, Bushings, Clips, Hinges, Snaps, Lugs, Caps, Locks, Washers, Sliding Mechanisms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03027
Zoro #
G1050436
UPC #
078254030272
Country of Origin
United States

Details

Item
Penetrating Lubricant
Container Type
Aerosol Can
Color
Amber
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Specific Gravity
0.86
Application
Use with Nuts, Bolts, Pins, Screws, Bushings, Clips, Hinges, Snaps, Lugs, Caps, Locks, Washers, Sliding Mechanisms
Series
Knock'er Loose
VOC Content
12.5 %
Flash Point
147 Degrees F
Standards
RoHS, NSF Registration #139154
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
NSF Rating
H2
Operating Temp. Range
32 Degrees F to 300 Degrees F
Flammability
Flammable
50 State VOC Compliant
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temperature - Minimum
32 Degrees F
Aerosol Container Delivery Method
Rigid Straw
Container Capacity
20 oz
Base Lubricant
Mineral Oil
Aerosol Container Net Fill
11.5 oz
Primary Additives
No Additives
Operating Temperature - Maximum
300 Degrees F
Odor
Not Odorless
Metal Detectable Container
Metal Detectable

Description

Product Description


A unique penetrant that immediately drops the temperature of the area in contact with the spray. The freeze shock action cracks rusted surfaces allowing it to reach deeper & work more effectively than other penetrants.


Features and Benefits


•VOC compliant
•Loosens frozen metal parts
•Dissolves rust and corrosion
•NSF H2 registered for use in meat and poultry plants

Applications


•Nuts and Bolts
•Pins
•Screws
•Bushings
•Clips
•Hinges
•Snaps
•Lugs
•Caps
•Locks
•Washers
•Sliding Mechanisms

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.