Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03089
Zoro #
G9886886
UPC #
078254030890
Country of Origin
Unknown
Dimensions
Container Size
55 gal
Size
55 gal.
Details
Item
Multipurpose Lubricant
NSF Rating
H1 Food Grade
Lubricant Container
Drum
Lubricant Color
Colorless
Series
3-36
VOC Content
0%
Lubricant Additives
No Additives
Flash Point
200 Degrees F
Lubricant NSF Rating
H1 Food Grade
Chemical Base
Mineral Oil
Lubricant Type
Multipurpose Lubricant
Specific Gravity
0.81
Max. Operating Temp.
300 Degrees F
GHS Flammability Rating
Extremely Flammable Liquid (Category 1)
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Application
Food Processing Equipment Directly Exposed to Food Products Including Scales, Fans, Carts, Galleys, Bottlers, Chutes, Conveyors, Racks, Ovens, Stoves, Fillers, Mixers, Freezers, Rails, Cooking Appliances
Standards
NSF Registered 130545, Category Code H1
Min. Operating Temp.
32 Degrees F
Net Weight
55 gal.
Description
Multipurpose Lubricant, Multipurpose Lubricant, NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 32 Degrees F, Max. Operating Temp. 300 Degrees F, Extremely Flammable Liquid, Lubricant Container Drum, Container Size 55 gal., 3-36, Lubricant Color Clear, Net Weight 55 gal., Chemical Base Mineral Oil, Flash Point 200 Degrees F, Specific Gravity 0.81, VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.