Zoro Homepage

Multipurpose Lubricant, 9 oz, Aerosol Can, Petroleum Distillates, Amber

  • Mfr # 05005

  • Zoro # G4294141


product price: $6.99
/ea

Key Features

Application
Hinges, speedometer cables, seat slides, door locks, distributors, power antennas, wheels, lug nuts, battery terminals, air tools, switches, computers, clocks, firearms, fishing reels, bicycles, etc.
Lubricant Type
Multipurpose Lubricant
Base Formulation
Petroleum Distillates
Container Type
Aerosol Can
Net Weight
9 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05005
Zoro #
G4294141
UPC #
078254050058
Country of Origin
United States

Dimensions

Size
12 oz.
Container Size
12 oz

Details

Application
Hinges, speedometer cables, seat slides, door locks, distributors, power antennas, wheels, lug nuts, battery terminals, air tools, switches, computers, clocks, firearms, fishing reels, bicycles, etc.
Lubricant Type
Multipurpose Lubricant
Base Formulation
Petroleum Distillates
Container Type
Aerosol Can
Net Weight
9 oz.
Min. Operating Temp.
-50 Degrees F
Maximum Operating Temperature
250 Degrees F
Flash Point
196 Degrees F
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H2
Color
Amber
Item
General Purpose Lubricant
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Lubricant NSF Rating
H2 Food Grade
Green Certification or Other Recognition
USDA Certified Biobased Product
Specific Gravity
0.83
Chemical Base
Petroleum
Series
Power Lube
Green Environmental Attribute
RoHS 2011/65/EU Compliant
VOC Content
0 %
Lubricant Container
Aerosol Can
Standards
NSF Registered 135663 Category Code H2, RoHS Compliant
Max. Operating Temp.
250 Degrees F
Operating Temp. Range
-50 to 250 Degrees F
Net Fill
9 oz
USDA Certified Biobased Product
Not USDA Certified Biobased Product
50 State VOC Compliant
Yes
Flammability
Flammable
Odorless
No
Lubricant Application
General Purpose Lubricant
Lubricant Base
Petroleum Distillates
Additive Included
No Additives
Aerosol Container Net Fill
9 oz
Product Type
General Purpose Lubricant
Operating Temperature - Minimum
-50 Degrees F
Post-Application Film
Wet
Operating Temperature - Maximum
250 Degrees F
Odor
Not Odorless
Primary Additives
No Additives
Aerosol Container Delivery Method
Rigid Straw
Base Lubricant
Petroleum Distillates
Container Capacity
12 oz
Metal Detectable Container
Metal Detectable

Description

Product Description


Fast acting multi-purpose lubricant. This all in one product quickly penetrates, lubricates, stops squeaks, fights corrosion & loosens rusted parts.


Features and Benefits


•Safe on most plastics
•Displaces moisture
•Frees rusted parts
•NSF H2 Registered
•Zero VOCs

Applications


•Hinges
•Speedometer Cables
•Seat Slides
•Door Locks
•Distributors
•Power Antennas
•Wheels
•Lug Nuts
•Battery Terminals
•Air Tools
•Switches
•Computers
•Clocks
•Firearms
•Fishing Reels
•Bicycles
•Etc

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.