Zoro Homepage

Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 1 Gal Jug

  • Mfr # 03006

  • Zoro # G2823222


product price: $50.49
/ea

Key Features

Application
Tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks, drill rod, heat treated parts, machined surfaces, finished welds, aluminum extrusions, air actuated tools, conveyors, frozen joints, locks, hoists, etc.
Lubricant Type
Multipurpose Lubricant
Base Formulation
Petroleum Distillates
Net Weight
1 gal.
Size
1 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03006
Zoro #
G2823222
UPC #
078254030067
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
1 gal

Details

Application
Tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks, drill rod, heat treated parts, machined surfaces, finished welds, aluminum extrusions, air actuated tools, conveyors, frozen joints, locks, hoists, etc.
Lubricant Type
Multipurpose Lubricant
Base Formulation
Petroleum Distillates
Container Type
Jug
Net Weight
1 gal.
Min. Operating Temp.
-50 Degrees F
Maximum Operating Temperature
250 Degrees F
Flash Point
192 Degrees F
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H2
Color
Green
Specific Gravity
0.83
Chemical Base
Petroleum
GHS Flammability Rating
Combustible Liquid (Category 4)
VOC Content
0 %
Lubricant NSF Rating
H2 Food Grade
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Item
General Purpose Lubricant
Series
3-36
Lubricant Container
Jug
Standards
NSF Registered 017429 Category Code H2, RoHS Compliant
Max. Operating Temp.
250 Degrees F
Odorless
No
Net Fill
1 gal
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temp. Range
-50 Degrees to 250 Degrees F
50 State VOC Compliant
Yes
Flammability
Flammable
Lubricant Application
General Purpose Lubricant
Lubricant Base
Petroleum Distillates
Additive Included
No Additives
Operating Temperature - Maximum
250 Degrees F
Product Type
General Purpose Lubricant
Primary Additives
No Additives
Metal Detectable Container
Not Metal Detectable
Post-Application Film
Wet
Operating Temperature - Minimum
-50 Degrees F
Container Capacity
1 gal
Base Lubricant
Petroleum Distillates
Odor
Not Odorless

Description

Product Description


A versatile petroleum based compound that forms a clear, thin film that lubricates and protects against wear and corrosion. Multi-purpose product lubricates, protects, displaces moisture, and cleans.


Features and Benefits


•Drives out moisture and leaves a thin, long lasting film to protect against corrosion
•NSF H2 registered for use in meat and poultry plants
•Loosens frozen parts
•Lubricates without leaving a sticky residue
•VOC compliant

Applications


•Tubing
•Castings
•Gears
•Weld Rod
•Wire
•Fixtures
•Dies
•Jigs
•Shim Stock
•Chucks
•Drill Rod
•Heat Treated Parts
•Machined Surfaces
•Finished Welds
•Aluminum Extrusions
•Air Actuated Tools
•Conveyors
•Frozen Joints
•Locks
•Hoists
•And More

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.