Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Crc Sealant, 10.1 oz, Cartridge, White, Polydimethylsiloxane Base 14082

Sealant, 10.1 oz, Cartridge, White, Polydimethylsiloxane Base (Discontinued)

  • Mfr # 14082
  • Zoro # G5094726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14082
Zoro #
G5094726
UPC #
078254140827
Country of Origin
United States

Dimensions

Size
10.1 oz
Container Size
10 oz
Container Size and Type
10 oz Cartridge

Details

Item
Sealant
Adhesive Grouping
Sealant
Color
White
Container Type
Cartridge
Sealant Base
Polydimethylsiloxane
Application
Bonding, Protection, Sealing, Waterproofing
Series
Food Zone
Flash Point
Greater than 212 Degrees F
Specific Gravity
1.01
Standards
FDA 21 CFR 177.2600, NSF/ANSI 51
Cure Type
Standard Cure
Elongation
500 %
For Use On Surface Material
Ceramic, Glass, Metal, Plastic, Porcelain, Wood
Full Cure Time
1 day
Working Time
5 min
Resistance Properties
High Temperature Resistant, Low Temperature Resistant, Moisture Resistant
Sealant Properties
Waterproof
Full Cure
1 day
Green Environmental Attribute
RoHS 2011/65/EU Compliant
VOC
31 g/L
Includes
Nozzle
For Use On
Tanks, Pipes, Metal, Gearboxes, Pumps, Motors, General Casket Sealing
Sealant Color Family
Whites
Meets
MIL-A-46106, Type l
Dry Time
1 hr
Sealant Container
Cartridge
Begins to Harden
Not Specified
Color Family
White
Product Type
Sealant
Compatible Materials
Ceramic & Porcelain, Glass & Fiberglass, Metal, Plastic, Wood
Sealant & Resistance Properties
Flexible Low Temperature Resistant, Flexible Moisture Resistant
VOC Content Range
20.1 g/L to 50 g/L
Operating Temperature Range
-70 Degrees F to 400 Degrees F
Properties
High Temperature Resistant, Mold and Mildew Resistant
VOC Content Weight Percentage
3 %
Minimum Application Temperature
-70 Degrees F
VOC Content Weight
31 g/L
Minimum Performance Temperature
-70 Degrees F
Maximum Setting Time
1 day
Base Material
Silicone
Elongation Range
301% to 500%
Working Time Range
10 min or Less
Primary Application
Food-Grade, Food Processing
Maximum Application Temperature
400 Degrees F
Environment
Indoor/Outdoor
Finishing Features
Paintable
Maximum Performance Temperature
400 Degrees F

Description

Silicone Sealant, Color White, Application Food Processing, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties High Temperature Resistant, Low Temperature Resistant, Moisture Resistant, Sealant Properties Flexible, Standards FDA 21 CFR 177.2600, NSF/ANSI 51, Elongation 500 Percent, Full Cure Time 1 day, Maximum Performance Temperature 400 Degrees F, Minimum Performance Temperature -70 Degrees F, Working Time 5 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.