Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chute Lube, Silicone, H2 No Food Contact, 5 Gal Pail, Yellow

  • Mfr # 03222

  • Zoro # G1120612


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Application
Recommended to lubricate package handling equipment such as chutes, slides, guides and rails.
Lubricant Type
Chute Lubricant
Base Formulation
Petroleum Distillates
Container Type
Pail
Net Weight
5 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03222
Zoro #
G1120612
UPC #
078254032221
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Application
Recommended to lubricate package handling equipment such as chutes, slides, guides and rails.
Lubricant Type
Chute Lubricant
Base Formulation
Petroleum Distillates
Container Type
Pail
Net Weight
5 gal.
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
400 Degrees F
Flash Point
113 Degrees F
Lubricant Film
Wet
Primary Additive
Silicone
NSF Rating
H2
Color
Yellow
GHS Flammability Rating
Flammable Liquid (Category 3)
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
NSF Registered 139430 Category Code H2,
VOC Content
90.4 %
Lubricant Container
Pail
Max. Operating Temp.
400 Degrees F
Chemical Base
Silicone
Lubricant NSF Rating
H2 Food Grade
Series
Chute Lube
Specific Gravity
0.75
Item
Chute Lubricant
Net Fill
5 gal
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temp. Range
-40 Degrees to 400 Degrees F
Odorless
No
50 State VOC Compliant
Yes
Flammability
Flammable
Lubricant Application
Chute Lubricant
Lubricant Base
Petroleum Distillates
Additive Included
Silicone
Odor
Not Odorless
Container Capacity
5 gal
Post-Application Film
Wet
Operating Temperature - Minimum
-40 Degrees F
Base Lubricant
Petroleum Distillates
Product Type
General Purpose Lubricant
Metal Detectable Container
Metal Detectable
Operating Temperature - Maximum
400 Degrees F
Primary Additives
Silicone

Description

Chute Lubricant, Wet, CRC, Chute Lube, Net Fill 5 gal, Container Size 5 gal, Lubricant Container Pail, Petroleum Distillates, Silicone Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H2, 50 State VOC Compliant Yes, VOC Content 90.4 Percent, Lubricant Color Yellow, Odorless No, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 113 Degrees F, Standards NSF Registered 139430 Category Code H2,

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.