Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Silicone Mold Release, 16 oz, Net 12 oz. 03302

Silicone Mold Release, 16 oz, Net 12 oz. (Discontinued)

  • Mfr # 03302
  • Zoro # G1231727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03302
Zoro #
G1231727
UPC #
078254033020
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Heavy Duty Mold Release
NSF Rating
Not Rated
Min. Operating Temp.
40 Degrees F
Max. Operating Temp.
600 Degrees F
Net Weight
12 oz.
Primary Chemical Base
Silicone
Application
Injection and Compression Molding of Abs, Acetyl, Acrylic, Noryl(R), Nylon, Polycarbonate, Polystyrene, Polysulfone, and Wax. Also For Use in Blow Molding, Extruders, Foundries and Investment Castings
Lubricant NSF Rating
Not Rated
Standards
FDA Reg.21 CFR 175.300
VOC Content
48 %
Container Type
Spray Can
Physical Form
Liquid
USDA Certified Biobased Product
No
Paintable
No
Odorless
Yes
For Use On Materials
Plastic, Wax
Mold Release Base
Silicone
Mold Release Color
Colorless
Net Fill
12 oz
Mold Release Film
Wet
Operating Temp. Range
40 Degrees to 600 Degrees F
50 State VOC Compliant
Yes
Flammability
Non-Flammable
Water Resistant
Yes
Primary Additive
No Additives
Silicone Content
5 %
Mold Release Container
Aerosol Can
Mold Release Type
Heavy Duty Mold Release

Description

Heavy Duty Mold Release, 16 oz, Aerosol Can, No Additives, Wet, Liquid, 40 Degrees F, 600 Degrees F, CRC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.