Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Mold Release, M1 Food Grade, 16 oz, Aerosol Can

  • Mfr # 03301

  • Zoro # G4581105


product price: $18.89
/ea

Key Features

Lubricant Application
Food Processing Facilities
Safe on Most Plastics
Yes
NSF Rating
H1
Container Size
16 oz
Lubricant Container
Aerosol Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03301
Zoro #
G4581105
UPC #
078254033013
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Food Grade Mold Release
Lubricant Application
Food Processing Facilities
Safe on Most Plastics
Yes
NSF Rating
H1
Lubricant Container
Aerosol Can
Lubricant Base
Silicone
Primary Additive
No Additives
Min. Operating Temp. Range
1 to 50°F
Max. Operating Temp. Range
551 to 600°F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
50 State VOC Compliant
Yes
Lubricant Color
Clear
Odorless
Yes
Flammability
Flammable
Physical Form
Aerosol
Application
Injection and Compression Molding of Abs, Acetyl, Acrylic, Noryl(R), Nylon, Polycarbonate, Polystyrene, Polysulfone, and Wax. Also For Use in Blow Molding, Extruders, Foundries and Investment Castings
Primary Chemical Base
Silicone
Max. Operating Temp.
600 Degrees F
Standards
FDA Regulation CFR 175.300, CFR 178.3570
Container Type
Aerosol Can
Net Weight
11.5 oz
VOC Content
60 %
Green Environmental Attribute
Does not Contain Formaldehyde
Lubricant NSF Rating
Not Rated
Min. Operating Temp.
40 Degrees F
Color
Colorless
Paintable
No
Water Resistant
Yes
Mold Release Type
Food Grade Mold Release
Net Fill
11.5 oz
Mold Release Base
Silicone
Mold Release Film
Wet
For Use On Materials
Plastic, Wax
Silicone Content
3 %
Mold Release Container
Aerosol Can
Mold Release Color
Colorless
Operating Temp. Range
40 Degrees to 600 Degrees F
Paintability
Not Paintable
Post-Application Film
Wet
Container Capacity
16 oz
Operating Temperature - Maximum
600 Degrees F
Odor
Odorless
Primary Additives
No Additives
Water Resistance
Water Resistant
Aerosol Container Net Fill
11.5 oz
Base Lubricant
Silicone
Aerosol Container Delivery Method
Wide Spray
Metal Detectable Container
Metal Detectable
For Material
Plastic, Wax
Permanence
Semi-Permanent
Operating Temperature - Minimum
40 Degrees F

Description

Product Description


Long lasting lubrication helps produce more parts in less time. Light duty silicone content (3%). Meets FDA Regulation CFR 175.300 (release agent) and FDA Regulation CFR 178.3570 (lubricant, incidental food contact).


Features and Benefits


•Colorless, odorless, non-staining, non-corrosive
•Light duty silicone content (3%)
•Long lasting lubrication helps produce more parts in less time
•NSF M1 Registered

Applications


•Injection and Compression Molding of ABS
•Acetyl
•Acrylic
•Noryl
•Nylon
•Polycarbonate
•Polystyrene
•Polysulfone
•Wax Also For Use in Blow Molding
•Extruders
•Foundries
•Investment Castings

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.