Zoro Homepage

Sugar-Dissolving Lubricant, Water

  • Mfr # 03230

  • Zoro # G415563432


product price: $16.69
/ea

Key Features

NSF Rating
H1
USDA Certified Biobased Product
USDA Certified Biobased Product
Flammability
Flammable
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03230
Zoro #
G415563432
UPC #
078254001487
Country of Origin
United States

Details

Item
Sugar-Dissolving Lubricant
NSF Rating
H1
USDA Certified Biobased Product
USDA Certified Biobased Product
Flammability
Flammable
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
212 Degrees F
Primary Additives
No Additives
Product Type
General Purpose Lubricant
Standards
NSF Registered 169201 Category Code H1,
Aerosol Container Delivery Method
Rigid Straw
Base Lubricant
Water
Aerosol Container Net Fill
12 oz
Container Capacity
16 oz
Container Type
Aerosol Can
Metal Detectable Container
Metal Detectable
Color
Colorless
Odor
Not Odorless
Flash Point
80.6 Degrees F

Description

Food Grade Sugar Dissolver

Restrictions

WARNING: This product can expose you to chemicals including Ethylene oxide, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.