Zoro Homepage
This item is Discontinued.
Crc Super Penetrant, Aerosol Can, 6 Oz. 03059

Super Penetrant, Aerosol Can, 6 Oz. (Discontinued)

  • Mfr # 03059
  • Zoro # G0319681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03059
Zoro #
G0319681
UPC #
078254030593
Country of Origin
United States

Dimensions

Container Size
6 oz

Details

Item
Penetrating Lubricant
Container Type
Aerosol can
Chemical Base
Mineral Oil
Lubricant NSF Rating
H2 Food Grade
Min. Operating Temp.
32 Degrees F
Max. Operating Temp.
300 Degrees F
Color
Amber
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Series
Screwloose(R)
Application
Nuts, Bolts, Pins, Screws, Bushings, Clips, Hinges, Snaps, Lugs, Caps, Locks, Washers, Sliding Mechanisms
Penetrant Base
Hydrocarbon Solvent
VOC Content
24.4 %
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Specific Gravity
0.81
Net Weight
3 oz.
Flash Point
141 Degrees F
Lubricant Color
Amber
Lubricant Container
Aerosol Can
Standards
RoHS, NSF Registration #017402
NSF Rating
H2 No Food Contact
50 State VOC Compliant
Yes
Net Fill
3 wt oz
Operating Temp. Range
32 Degrees F to 300 Degrees F
Lubricant Base Material
Mineral Oil
Odorless
No
Flammability
Flammable
Lubricant Base
Petroleum Distillates
USDA Certified Biobased Product
No

Description

Penetrating Lubricant, CRC, Screwloose(R), Container Size 6 oz, Aerosol Can, Petroleum Distillates, Min. Operating Temp. 32 Degrees F, Max. Operating Temp. 300 Degrees F, H2 No Food Contact NSF Rating, Yes 50 State VOC Compliant, 24.4 Percent VOC Content, Amber, Odorless No, Flammable, Extremely Flammable Aerosol (Category 1), Flash Point 141 Degrees F, RoHS, NSF Registration #017402, USDA Certified Biobased Product No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.