Zoro Homepage
This item is Discontinued.
Crc Lubricant, 16 oz., Aerosol Can, Petroleum Distillates, Amber 03160

Lubricant, 16 oz., Aerosol Can, Petroleum Distillates, Amber (Discontinued)

  • Mfr # 03160
  • Zoro # G1503074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03160
Zoro #
G1503074
UPC #
078254031606
Country of Origin
Unknown

Dimensions

Size
16 oz.
Container Size
16 oz

Details

Application
Penetrates into Minute Openings, Sealing out Moisture and Preventing Corrosion with Protective Film for Indoor Use Only for up to 9 Months
Lubricant Type
Lubricant
Base Formulation
Petroleum Distillates
Container Type
Aerosol Can
Net Weight
11 oz.
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
300 Degrees F
Flash Point
160 Degrees F
Lubricant Film
Dry
Primary Additive
No Additives
NSF Rating
Not Rated
Color
Amber
Chemical Base
Mineral Oil
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Series
3-36
Specific Gravity
0.8043
Standards
MIL-C-16173, Grade 3, Class 1
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Item
Ultra Thin Non Staining Lubricant
Max. Operating Temp.
300 Degrees F
VOC Content
701 g/L
Lubricant NSF Rating
Not Rated
Flammability
Flammable
Operating Temp. Range
-40 Degrees to 300 Degrees F
50 State VOC Compliant
Yes
USDA Certified Biobased Product
No
Lubricant Application
General Purpose Lubricant
Odorless
No
Military Standard
MIL-PRF-16173E- Grade 3 (corrosion test only)
Net Fill
11 oz
Additive Included
No Additives

Description

Container Size 16 oz, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating Not Rated, VOC Content 701 g/L, Flash Point 160 Degrees F, Standards MIL-C-16173, Grade 3, Class 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.