Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Lubricant, 13 oz, Aerosol Can, Silicone, White

  • Mfr # 03035

  • Zoro # G2631824


product price: $12.39
/ea

Key Features

Application
Food processing & handling equipment, chutes, guides, rails, conveyors, bottling machinery, slicers, ovens, freezers, knives, saws, linkages, locks, pulleys, timers, rubber seals, tools, & ceramic insulators.
Lubricant Type
Silicone Lubricant
Base Formulation
Silicone
Container Type
Aerosol Can
Net Weight
13 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03035
Zoro #
G2631824
UPC #
078254030357
Country of Origin
United States

Dimensions

Size
16 oz.
Container Size
16 oz

Details

Application
Food processing & handling equipment, chutes, guides, rails, conveyors, bottling machinery, slicers, ovens, freezers, knives, saws, linkages, locks, pulleys, timers, rubber seals, tools, & ceramic insulators.
Lubricant Type
Silicone Lubricant
Base Formulation
Silicone
Container Type
Aerosol Can
Net Weight
13 oz.
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
400 Degrees F
Flash Point
None
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H1
Color
White
Chemical Base
Silicone
GHS Flammability Rating
Non-Flammable
Specific Gravity
0.96
Standards
NSF Registered 140129 Category Code H1, RoHS Compliant
VOC Content
10.1 %
Item
General Purpose Lubricant
Max. Operating Temp.
400 Degrees F
Lubricant Container
Aerosol Can
Lubricant NSF Rating
H1 Food Grade
Green Environmental Attribute
RoHS 2011/65/EU Compliant
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Net Fill
13 oz
Lubricant Application
General Purpose Lubricant
Flammability
Non-Flammable
Operating Temp. Range
0 Degrees to 400 Degrees F
Odorless
No
50 State VOC Compliant
Yes
Lubricant Base
Silicone
Series
Water Based Silicone
Additive Included
Silicone
Odor
Not Odorless
Operating Temperature - Maximum
400 Degrees F
Aerosol Container Delivery Method
Rigid Straw
Base Lubricant
Silicone
Post-Application Film
Wet
Primary Additives
No Additives
Operating Temperature - Minimum
0 Degrees F
Aerosol Container Net Fill
13 oz
Container Capacity
16 oz
Metal Detectable Container
Metal Detectable
Product Type
General Purpose Lubricant

Description

Product Description


Heavy duty silicone lubricant that is non-flammable & NSF H1 registered for incidental food contact. Eliminates sticking & binding and is safe to use on most surfaces.


Features and Benefits


•Forms a white emulsion that is odorless and non-staining
•Lubricates and protects in most metal to non-metal applications
•NSF H1 registered for incidental food contact
•Plastic safe
•Non-hardening film minimizes corrosion and provides excellent lubricity
•Reduces galling and friction
•Non-flammable
•Features Perma-Lock 2-way integrated actuator that will not detach

Applications


•Food Processing & Handling Equipment
•Chutes
•Guides
•Rails
•Conveyors
•Bottling Machinery
•Slicers
•Ovens
•Freezers
•Knives
•Saws
•Linkages
•Locks
•Pulleys
•Timers
•Rubber Seals
•Tools
•Ceramic Insulators

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.