Shop All Adhesive Primers, Activators and Removers
Crc
Wood Glue, White, 5 gal, Pail
Mfr # 03250
Zoro # G1999840
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Petroleum
- Color White
- Application Removing Labeling, Tar, Softening Liquid Adhesives and Adhesive Tape Residue
- Container Size 5 gal
- Container Type Pail
Product Information
- Brand Crc
- MFR # 03250
- Zoro # G1999840
- UPC # 078254032504
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 5 gal |
Size | 24 oz |
Details
Description
Adhesive Remover, Container Size 20 oz, Container Type Aerosol Spray Can, Surfaces for Use On Aluminum, Chrome, Stainless Steel, Steel, Removes Adhesive, Glue, VOC Content 0 Percent, Ready to Use, Standards NSF Rated, RoHS Compliant, Snap Approved, Recommended Dilution Ready to Use, NSF Rating Not Rated, Flash Point 185 Degrees F, Fragrance Unscented, Cleaner Form Liquid, Net Weight 15 oz
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Speed Tape 1in X 50 Ft (STAPE.1X50)
- THERMWELL PRODUCTS R734H Frost King Black Foam Tape 10 ft (077578012247)
- CHG Food Grade Caulk, Cartridge, Black, Silicone Base (M90-1016)
- NASHUA Duct Tape, 72mm x 55m, 10 mil, Silver (396)
- CRC Accelerator, Clear, 0.7 fl oz, Aerosol Can (03017)
- DOW Glue, PR-1200 Series, Clear, 11 oz, Can (4094479)
- LOCTITE All Purpose Glue, SF 7611 Series, Tan, 18 oz, Bottle (234941)
- MOTSENBOCKERS LIFT OFF Lift Off Liquid Adhesive Remover 22 oz (407-01)
- KRUD KUTTER KRUD KUTTER Cleaner/Degreaser, Water Based, Trigger Spray Bottle, 32 oz, Concentrated (KR32)
- WEIMAN PRODUCTS Goo Gone Pro-Power Gel Adhesive Remover 24 oz (2180A)
- LOCTITE Primer, SF 7471 Series, Clear, 4.5 fl oz, Aerosol Can (135337)
- Crc Adhesive Primers, Activators and Removers