Shop CREALITY
See all product information
Create Account
3D Printer
- Mfr # 1001010494
- Zoro # G416518356
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Resolution - Maximum
100 mm
Resolution - Minimum
0.1 mm
Build Height
300 mm
Build Depth
260 mm
Material Compatibility
ABS, PETG, PLA, PLA-CF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1001010494
- Zoro #
- G416518356
- UPC #
- -
- Country of Origin
- China
Dimensions
- Build Height
- 300 mm
- Build Depth
- 260 mm
- Layer Thickness - Maximum
- 0.35 mm
- Build Width
- 260 mm
- Layer Thickness - Minimum
- 0.1 mm
Details
- Item
- 3D Printer
- Resolution - Maximum
- 100 mm
- Resolution - Minimum
- 0.1 mm
- Material Compatibility
- ABS, PETG, PLA, PLA-CF
- Build Speed - Maximum
- 500 mm/sec
- Connectivity
- USB, Wi-Fi
- Operating System Compatibility
- Mac, Windows
- Includes
- Small Tool Kit
- Build Speed - Minimum
- 60 mm/sec
Description
3D Printer, Includes Small Tool Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.