This item is Discontinued.

Creality Creality® ABS 3D Printer Filament - Black - 1.75mm Diameter - 1kg ABS-1-175-BK

Creality® ABS 3D Printer Filament - Black - 1.75mm Diameter - 1kg (Discontinued)

  • Mfr # ABS-1-175-BK
  • Zoro # G703553947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABS-1-175-BK
Zoro #
G703553947
UPC #
-
Country of Origin
China

Dimensions

Diameter
1.75mm
Dimensional Tolerance
+/- 0.03 mm

Details

Item
3D Printer Filament
Color
Black
Weight
1 kg
Density
1.04+/- 0.2g/cm3
Melt Flow rate
2-4g/10mins
Water Absorption
0.01
Bubbles
100% no bubbles

Description

Creality Original Series ABS (Acrylonitrile Butadiene Styrene) thermoplastic filament is a premium grade material that is well suited for more detailed and demanding 3D prints. It is strong and durable and can also be used conjointly with our Dissolvable filament. Material is guaranteed free from common issues such as bubbles, concave/convex dot, and dirt. Although smoke and odor levels are low, ABS filaments must be used in a well-ventilated area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.