This item is Discontinued.

Creality Creality® PLA 3D Printer Filament - Blue - 1.75mm Diameter - 1kg PLA-1-175-BL

Creality® PLA 3D Printer Filament - Blue - 1.75mm Diameter - 1kg (Discontinued)

  • Mfr # PLA-1-175-BL
  • Zoro # G603553948
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PLA-1-175-BL
Zoro #
G603553948
UPC #
-
Country of Origin
China

Dimensions

Diameter
1.75mm
Dimensional Tolerance
+/- 0.02 mm

Details

Item
3D Printer Filament
Material
PLA (Polylactic Acid)
Color
Blue
Weight
1 kg
Printed Parts Temp. Range
190°C - 220°C
Melt Flow rate
5-7g/10mins
Water Absorption
0.005
Bubbles
100% no bubbles
Density
1.25+/- 0.05g/cm3

Description

PLA is one of the most frequently used 3D printer filament types because it is easy to use and is a friendly, nontoxic, bio-degradable material derived from renewable resources such as field corn. Perfect for those who are new to 3D printing; compared to ABS, it is easy to use, excellent forming, demonstrates much less warping and curling and performs well on almost every type of printing. PLA is especially ideal for printing objects with flat surfaces, hard angles, and ones requiring tight tolerances for fit. Commonly used for prototypes, educational architectural models, and artifact replicas. It's a popular choice for users looking to paint objects after they have been printed, such as costume props and figurines. PLA filament is relatively brittle, so it is not recommended for thin, high strength applications. PLA filaments should be stored in a cool dry place since PLA tends to absorb moisture from the atmosphere which can compromise quality and performance. PLA (Polylactic acid) is an environmentally friendly material that will degrade responsibly. the PLA filament is contructed using thermoplastic aliphatic polyester made of renewable resources like corn or starch. Its extrusion-temperature is much lower than ABS and most often doesn't require a heated bed. It is the " default " recommended material for many desktop 3D printers. It has the following characteristics: Good toughness high strength, high stiffness Jam Free: Specially designed to reduce nozzle jams good stick hotbed, a smooth PLA used Low shrinkage, thermoforming dimensional stability Accurate diameter: 1.75mm, variations + /-0.05mm, roundness +/-0.03mm The filaments are universally designed and compatible with 3D Printers using 1.75mm diameter filament, with a dimensional accuracy of +/- 0.05mm.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.