Zoro Homepage

Laser engraver and cutter

  • Mfr # Falcon2 Pro

  • Zoro # G114921212


product price: $2,587.99
/ea
Free Shipping & Returns

Key Features

Includes
1.6W Small Laser Module
Features
Enclosed Body
Operating Temperature - Maximum
95 Degrees F
Laser Class
Class 1
Marking Speed - Minimum
350 mm/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Falcon2 Pro
Zoro #
G114921212
UPC #
-
Country of Origin
China

Dimensions

Overall Height
328 3/8 mm
Overall Width
664 mm
Marking Area Width
15 3/4 in
Marking Area Length
15 3/4 in
Laser Wavelength
455 nm
Overall Depth
570 mm
Maximum Workpiece Height
30 mm

Details

Item
Laser Engraver and Cutter
Includes
1.6W Small Laser Module
Features
Enclosed Body
Operating Temperature - Maximum
95 Degrees F
Laser Class
Class 1
Marking Speed - Minimum
350 mm/min
Voltage
100 to 240V
Laser Power
60 W
Image Formats
BMP, DXF, JPG, PNG
Material Compatibility
Acrylic, Fabric, Leather, Plastic, Rubber, Wood
Operating Temperature - Minimum
41 Degrees F
Marking Speed - Maximum
700 mm/min
Frequency
50/60 Hz
Battery Type
No battery required
Axis Types
X-axis, Y-axis

Description

Laser engraver and cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.