Plastic Filament, 3D Printer (Discontinued)
- Mfr # CR-PETG Transparent Green
- Zoro # G004203428
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR-PETG Transparent Green
Zoro #
G004203428
UPC #
-
Country of Origin
China
Dimensions
Diameter
1.75 mm
Details
Item
3D Printing Filament
Material
PETG
Color
Transparent Green
Weight
1.00 kg
For Use With
CR Series FDM 3D Printers
Max. Extrude Temperature
518 Degrees F (270 Degrees C)
Min. Printed Part Temperature
446 Degrees F (230 Degrees C)
Max. Printed Part Temperature
482 Degrees F (250 Degrees C)
Features
Eco-Friendly, Odorless, and Non-Toxic; No Cracking and Warping; Moisture Resistance; Quality Transparency and Gloss
Min. Extrude Temperature
446 Degrees F (230 Degrees C)
Description
3D Printing Filament, PETG, Transparent Green, Diameter 1.75 mm, 1.00 kg, Max. Extrude Temperature 518 Degrees F (270 Degrees C), Color Family Translucent, For Use With CR Series FDM 3D Printers, Min. Printed Part Temperature 446 Degrees F (230 Degrees C), Max. Printed Part Temperature 482 Degrees F (250 Degrees C), Min. Extrude Temperature 446 Degrees F (230 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.