Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR-10 Smart
Zoro #
G103614842
UPC #
-
Country of Origin
China
Dimensions
Layer Thickness
0.1 to 0.4 mm
Length
25 1/2 in
Width
20 9/16 in
Height
22 3/4 in
Details
Item
3D Printer
Build Volume
11.81 in x 11.81 in x 15.75 in
Resolution
0.1 mm
Voltage
110/240V AC
Includes
Sample Filament Spool, SD Card, Spare Nozzles, Toolkit, USB SD Card Adapter
Hz
50/60 Hz
Interface
Linux, Mac, SD, USB, Windows
Amps
2.5 A
For Use With
Carborundum Glass
Description
3D Printer, Build Volume 11.81 in x 11.81 in x 15.75 in, Layer Thickness 0.1 to 0.4 mm, Resolution 0.1 mm, 110/240V AC Voltage, 2.5 A Amps, 50/60 Hz Hz, Interface Linux, Mac, SD, USB, Windows, Length 25 1/2 in, Width 20 9/16 in, Height 22 3/4 in, Includes Sample Filament Spool, SD Card, Spare Nozzles, Toolkit, USB SD Card Adapter, For Use With Carborundum Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.