Shop FROGGY'S FOG
See all product information
Create Account
Faze Haze Water Based Haze Juice for Antari, Chauvet, and Martin Compact Hazers - 1 Gallon
- Mfr # DS-FH-1
- Zoro # G905174810
product price:Â
$
44.99
/ea
Key Features
Width
5.9 in
Depth
12 in
Length
5.5 in
Size
1 Gallon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS-FH-1
- Zoro #
- G905174810
- UPC #
- 840472104512
- Country of Origin
- United States
Dimensions
- Width
- 5.9 in
- Depth
- 12 in
- Length
- 5.5 in
- Size
- 1 Gallon
Description
Froggy's Fog Faze Haze is designed for a wide variety of water based Hazers. A very fine veil of airborne canvas is produced exposing light beams with a moderate refraction rate. Faze Haze is a premium water based haze fluid. It's Formulated to produce a beautiful, translucent canvas of haze with a long hang time. Until you've tried Faze Haze by Froggy's Fog, you'd never realize how good your lights could look. It's perfect for any venue or facility, it's 100% odorless, and is designed for Antari F-1, F-5, F-7, Chauvet Professional AMHAZE 2 and Martin Compact Hazers
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.