Zoro Homepage

Birthday Beats Disco Party Paper Tablecloths, 6PK

  • Mfr # 372491

  • Zoro # G412223087


product price: $21.95
/pk 6, $3.66/ea

Key Features

Color
Multi-color
Includes
Paper Tablecover
Material
Paper
Shape
Rectangle
Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372491
Zoro #
G412223087
UPC #
196504001121
Country of Origin
United States

Dimensions

Width
54 in
Length
96 in

Details

Color
Multi-color
Includes
Paper Tablecover
Material
Paper
Shape
Rectangle

Description

Turn up the tunes and get the party started with this Birthday Beats Disco Party Paper Tablecloth. Measuring 54 x 96, this festive table cover features an all-over print showcasing music notes, hearts, starts, and lightning bolts in tones of mimosa yellow, pastel blue, and candy pink against black and white backgrounds. Enjoy easy clean-up with this durable paper tablecloth that will add to the decor and help protect your table from messes and spills. Sold in a pack of 6, pair with other Birthday Beats Disco Party supplies to complete the look at your birthday celebration.


  • •6 Birthday Beats Disco Party Paper Tablecloths
  • •Decorative tablecloth measures 54" x 96"
  • •Tablecloth features an all-over-print with music notes, hearts, starts, and lightning bolts in tones of mimosa yellow, pastel blue, and candy pink
  • •Enjoy easy clean-up with this durable paper tablecloth that will add to the decor and help protect your table from messes and spills
  • •Complete the décor at your celebration with other coordinating Birthday Beats Disco Party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.