Zoro Homepage

Birthday Beats Disco Party Vinyl Record Dessert Plates, 96PK

  • Mfr # 372486

  • Zoro # G712223053


product price: $19.99
/pk 96, $0.21/ea

Key Features

Color
Multi-color
Includes
Luncheon Plate
Material
Paper
Width
7 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372486
Zoro #
G712223053
UPC #
196504001077
Country of Origin
United States

Dimensions

Width
7 in
Length
7 in

Details

Color
Multi-color
Includes
Luncheon Plate
Material
Paper
Shape
Round

Description

Dish up delicious desserts on these Birthday Beats Disco Party Vinyl Record Dessert Plates. Featuring an assortment of vinyl records, these dessert plates are sure to grab attention of your fellow music-loving guests. These black plates include music notes in mimosa yellow, pastel blue, and candy pink. Measuring 7 they will easily hold your favorite sweet treats, appetizers, and small bites including slices of cake, brownies, cookies, and pie. Made out of recyclable paper for your convenience so you can focus on the fun instead of the clean-up. Sold in packs of 96, these dessert plates can be paired with other Birthday Beats Disco Party supplies to bring a unique party theme to life.


  • •96 Birthday Beats Disco Party Vinyl Record Dessert Plates
  • •Dessert plates measure 7"
  • •Serve slices of cake, brownies, cookies, and pie with ease on these party plates
  • •Featuring a black background with music notes in mimosa yellow, pastel blue, and candy pink
  • •Complete the décor at your celebration with other coordinating Birthday Beats Disco Party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.