Zoro Homepage

Block Bash Happy Birthday Toy Blocks Hanging Decorations, 36PK

  • Mfr # 372700

  • Zoro # G312223132


product price: $63.95
/pk 36, $1.78/ea

Key Features

Color
Multi-color
Includes
Hanging Cutouts
Material
Paper
Length
32 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372700
Zoro #
G312223132
UPC #
196504128644
Country of Origin
China

Dimensions

Length
32 in
Width
7 in

Details

Color
Multi-color
Includes
Hanging Cutouts
Material
Paper

Description

Add a unique twist to any birthday party celebration with these Block Bash Happy Birthday Toy Blocks Hanging Decorations. Featuring a colorful building block design in bright colors of pink, red, blue, yellow, and green, this hanging decoration will add a pop of color to your party. The hanging decor measures 32 x 7 and is the perfect way to grab attention in any room. Hang cutout decor in an entryway, above any table, or wherever you would like to highlight and draw attention. This decoration is a great way to take your party to the next level, in an instant. Sold in packs of 3, each case has 12 packs. Mix and match other items with our coordinating Block Bash party supplies!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.