Zoro Homepage

Block Bash Toy Blocks Cake Topper, 12PK

  • Mfr # 372698

  • Zoro # G012223074


product price: $32.99
/pk 12, $2.75/ea

Key Features

Color
Multi-color
Includes
Cake Topper
Material
Paper
Width
7 in
Length
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372698
Zoro #
G012223074
UPC #
196504128620
Country of Origin
China

Dimensions

Width
7 in
Length
7.75 in

Details

Color
Multi-color
Includes
Cake Topper
Material
Paper

Description

Take your cake to the next level with this Block Bash Toy Blocks Cake Topper! Featuring a Happy Birthday message with colorful blocks all around, this cake topper will bring attention to the cake. The cake topper measures 7 x 7.75 and will instantly add a cool dimension to any cake. Use this unique cake topper for Pinterest-worthy photos at any upcoming birthday celebration. This cake topper will help bring your cake to life and enhance the theme of the party. Complete the look with any of our other Block Bash decorations and party supplies. Sold individually, each case has 12 packs. Mix and match other items with our coordinating Block Bash party supplies!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.