Zoro Homepage

Hats Off Happy Birthday Ribbon Banner, 12PK

  • Mfr # 372509

  • Zoro # G212223072


product price: $65.59
/pk 12, $5.47/ea

Key Features

Color
Multi-color
Includes
Banner
Material
Paper
Width
6 in
Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372509
Zoro #
G212223072
UPC #
196504001299
Country of Origin
China

Dimensions

Width
6 in
Length
96 in

Details

Color
Multi-color
Includes
Banner
Material
Paper

Description

Create a colorful vibe at your next birthday party celebration with this Hats Off Happy Birthday Ribbon Banner. This hanging banner features a Happy Birthday message with each letter in a different color including blue, red, teal, yellow, orange, and pink. Hang this banner in an entryway, against a wall for photo-taking, or over a party table to draw attention. The hanging banner measures 6 x 96 and comes on a ribbon for your convenience. Sold individually, each case has 12 packs. Mix and match other items with our coordinating Hats Off Birthday party supplies!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.