Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transportation Time City Life Dessert Plates, 96PK

  • Mfr # 372566

  • Zoro # G812223106


product price: $27.35
/pk 96, $0.28/ea

Key Features

Color
Multi-color
Includes
Luncheon Plate
Material
Paper
Length
7 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372566
Zoro #
G812223106
UPC #
196504000650
Country of Origin
United States

Dimensions

Length
7 in
Width
7 in

Details

Color
Multi-color
Includes
Luncheon Plate
Material
Paper
Shape
Round

Description

Serve sweets in style with these Transportation Time City Life Dessert Plates. Featuring a road design with friendly animals in different vehicles driving all over, these plates are sure to grab attention of guests. These green dessert plates include tones of red, yellow, blue, and gray. Measuring 7 they will easily hold your favorite treats, appetizers, small bites, and more. Slices of cake, brownies, cookies, and pie will fit with ease on these party plates. Made out of recyclable paper for your convenience so you can focus on the fun instead of the clean-up. Sold in packs of 96, these dessert plates can be paired with other Transportation Time City Life party supplies to bring a unique party theme to life.


  • •96 Transportation Time City Life Dessert Plates
  • •Dessert plates measure 7"
  • •Serve slices of cake, brownies, cookies, and pie with ease on these party plates
  • •Featuring a road design with friendly animals in different vehicles driving all over
  • •Complete the décor at your celebration with other coordinating Transportation Time party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.