Transportation Time City Life Favor Bags, 96PK

  • Mfr # 372451

  • Zoro # G812223083


product price:  $68.65
/pk 96, $0.72/ea

Key Features

Color
Multi-color
Includes
Paper Treat Bags w/ Attachments
Material
Paper
Length
8 in
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372451
Zoro #
G812223083
UPC #
196504000735
Country of Origin
China

Dimensions

Length
8 in
Width
4.5 in

Details

Color
Multi-color
Includes
Paper Treat Bags w/ Attachments
Material
Paper

Description

Delight your guests when you send home party favors in a colorful and fun Transportation Time City Life Favor Bag. Featuring a road design with different vehicles, a helicopter, a submarine, and includes a sheet of vehicle stickers, this treat bag is sure to be a hit. Measuring 8 x 4.5 the bag can fit sheets of stickers, small candies, treats, and party favors. Perfect way to send goodies home with guests at the end of your party. Sold in packs of 96, these party favor bags can be used with any other Transportation Time City Life party supplies to create an unforgettable celebration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.