Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51EF1160AA000
Zoro #
G716043251
UPC #
54651196032
Country of Origin
China
Description
CREATIVE AURVANA ACE 2 True Wireless In-ears with Bluetooth LE Audio, AptX Lossless, and xMEMSDriver Unleash the full potential of lifelike sound with the Creative AurvanaAce 2, empowered by xMEMStechnology. Experience superior CD-quality clarity and precision, enhanced by Snapdragon Sound with Qualcomm aptX Lossless technology, Qualcomm Adaptive Active Noise Cancellation, and more. These premium features are beautifully complemented by an aesthetically pleasing translucent compact charging case. POWERED BY XMEMS AND 10 MM DYNAMIC DRIVERS Featuring a two-driver system, this duo delivers a wide range of natural sounds with remarkable precision. Coupled with Snapdragon Sound s aptXLossless technology for an immersive, high-definition sound journey SMOOTHER AUDIO WITH UNICAST CIS MODE The next-generation Bluetooth LE Audio offers exceptional wireless audio quality with lower bitrates and power consumption, delivering a more immersive high-definition listening experience NOISE CONTROL REIMAGINED Qualcomm Adaptive Active Noise Cancellation seamlessly adapts noise cancellation levels in real-time, providing a tranquil listening experience wherever you go. Activate Ambient mode to tune into your surroundings GOES BEYOND SOUND Encased in a translucent charging case with a copper core, the Creative AurvanaAce 2 seamlessly blends elegance and advanced technology. Enjoy intuitive touch control, a built-in voice assistant, and personalized comfort with three sets of soft silicone ear tips FEATURE A TOTAL OF SIX BUILT-IN MICROPHONES Coupled with Qualcomm cVcClear Voice capture noise cancellation technology, the integrated mics focus solely on capturing your voice, ensuring crystal clear voice calls and superior call quality KEEP THE TUNES ROLLING ?offering up to 24 hours of battery life and up to 6 hours of playback on a single charge with ANC off. Plus, a quick charge delivers a full hour of use from just 10 minutes of charging
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.