This item is Discontinued.

No Product Image Available

Creative Muvo Play Orange, MF8365AA002 (Discontinued)

  • Mfr # 51MF8365AA002
  • Zoro # G6838764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51MF8365AA002
Zoro #
G6838764
UPC #
54651192898
Country of Origin
Unknown

Details

Color
Orange
Indoor/Outdoor
Outdoor

Description

Creative Muvo Play Orange. PORTABLE, LIGHTWEIGHT AND IPX7 WATERPROOF Designed for the outdoors, MUVO Play is IPX7-certified waterproof and lightweight at 12.6 oz. Thiscompact speaker will fit inside most compartments of your backpack POWERFUL & LOUD AUDIOCustom-tuned dual micro drivers and dual bass radiators deliver smooth and clearer audio across the entirespectrum that sounds larger than the actual speaker MORE CONNECTIVITY OPTIONS AND SIRI/GOOGLE ASSISTANT Stream music wirelessly with the latest Bluetooth 5.0 technology. You can also access Siri or GoogleAssistant with a simple press of a button while connected via Bluetooth. If you prefer wired connectivity,connect via the standard 3.5mm AUX-in that is compatible across universal analogue devices UP TO 10 HOURS OF BATTERY LIFEEnjoy longer jamming sessions with MUVO Play throughout the day! Out of juice, Simply recharge via theincluded USB Type-C cable and have your favourite tunes playing back in no time STEREO PAIRING FOR GREATER SOUNDSTAGE Pair two Creative MUVO Play together wirelessly and experience better stereo performance! Thesoundstage will further extend with left-right audio separation for a more immersive and realisticexperience.Available in 3 different colors (Black, orange, blue).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.