Shop CREATIVE LABS
Create Account
MF1695AA000 V2 2.0 USB Powered Desktop Speakers
- Mfr # MF1695AA000
- Zoro # G104077998
product price:Â
$
59.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF1695AA000
- Zoro #
- G104077998
- UPC #
- 54651192935
- Country of Origin
- China
Description
We are taking Pebble, one of our favorite 2.0 desktop speakers, and making it even better! Introducing Pebble V2, a successor to the popular Pebble speaker - we are keeping its minimalistic design, and giving it USB-C connectivity for higher power output! If you are using older computers with USB Type-A ports, not to worry, a USB-C to USB-A converter is included for you. Pebble V2 also has a built-in gain switch to help amplify your audio so you can turn up your music and it will still be nothing short of astounding.
Specifications- Minimum Frequency Response: 100 Hz
- Maximum Frequency Response: 17 kHz
- Speaker Configuration: 2
- RMS Output Power: 8 W
- Power Source: USB
- Height: 4.6"
- Width: 4.8"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.