HDMI Cable, 6 ft, L, Shielded, Black
- Mfr # 31181
- Zoro # G2017446
product price:Â
$
9.79
/ea
Key Features
Cable Color
Black
End 2 Connection Type
HDMI Male
End 2 Number of Connections
1
Total Number of Cables
1
Fire Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31181
- Zoro #
- G2017446
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 6 ft
- Overall Length
- 6 ft
Details
- Cable Color
- Black
- End 2 Connection Type
- HDMI Male
- End 2 Number of Connections
- 1
- Total Number of Cables
- 1
- Fire Rating
- Not Rated
- End 1 Number of Connections
- 1
- Item
- HDMI Cable
- Standards
- RoHS Compliant Directive 2002/95/EC
- End 1 Connection Type
- HDMI Male
- Jacket Color
- Black
- For Use With
- Audio-Visual Equipment, Home Theater
- Shielded
- Shielded
- Compatible Product Type
- Audio-Visual Equipment, Home Theater
Description
HDMI Cable, Cable Color Black, Overall Length 6 ft, Coaxial Cable Type Not Applicable, Conductor Gauge Not Applicable, For Use With Audio-Visual Equipment, Home Theater, Jacket Material Not Applicable, End 2 Number of Connections 1, Maximum Impedance Not Applicable, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Not Applicable, Total Number of Cables 1, Fire Rating Not Rated, End 1 Connection Type HDMI Male, Insulation Material Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.