Zoro Homepage

Stage 360

  • Mfr # 51MF8385AA001

  • Zoro # G316558353


product price: $220.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51MF8385AA001
Zoro #
G316558353
UPC #
54651194625
Country of Origin
China

Description

Fill the halls of your home with cinematic audio and real-life atmospheric simulation for an elevated home entertainment experience! Creative Stage 360 comes with Dolby Atmos and features a HDMI ARC port, two HDMI 2.0 ports, opticalin, and Bluetooth 5.0 technology. Surround sound is made simple at the comfort of your own home with Creative Stage 360. DOLBY ATMOS TECHNOLOGY - Experience realistic height and spatial elements with simulated three-dimensional sound intensity, made possible by Dolby Atmos surround technology. The technology has the ability to deliver precise positional audio for lifelike sound portrayals, such as a Cheyenne attack helicopter hovering over a battlefield in a war movie. Stream your favorite contents from Netflix, Apple TV+, Disney+, HBO Max, and more with Creative Stage 360 for next-level surround immersion. MULTI-CONNECTIVITY OPTIONS - Stay connected and entertained with Creative Stage 360?s upgraded host of connections. The soundbar also features a HDMI ARC port, two HDMI 2.0 ports, optical-in, and Bluetooth 5.0 technology to support all your entertainment needs. Easily set up the soundbar with a single HDMI cable via your TV?s HDMI ARC port. Creative Stage 360?s soundbar solution helps to reduce cable clutter while also complementing your living room in a refined, all-black design under your TV. UPGRADED 2.1 SOUNDBAR SYSTEM - The Creative Stage 360 soundbar comprises of two custom-tuned racetrack drivers and the ability to drive up to 60W RMS power as well as a long-throw subwoofer with a high-excursion driver to achieve rich, harmonious audio playback and strong thumping bass. Generating output power of up to 120W RMS, and a total peak power of up to 240W RMS, the soundbar system promises rich and robust audio output with every beat played. DUAL SOUND PLACEMENTS AND ADDED CONVENIENCE WITH IR REMOTE CONTROL - Optimize your listening experience at different distances with Creative Stage 360?s dual sound placement features.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.