
SYS, HEADSET CREATIVE ZEN HYBRID WH WW (Discontinued)
- Mfr # 51EF1010AA000
- Zoro # G014907859
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51EF1010AA000
Zoro #
G014907859
UPC #
054651195189
Country of Origin
China
Dimensions
Driver Size
1.57 in
Details
Color
White, Black
Item
Headset
Includes
(1) Carry Pouch, (1) 3.5 mm AUX-in Cable, (1) USB-C To USB-A Cable (For Charging), Quick Start Guides
Features
Active Noise Canceling, Foldable, Fast Charging, Padded Headband, Ambient Noise, Comfortable, Hands-free, Reinforced, Advanced Audio Coding (AAC), Rechargeable Battery, Adjustable Headband, Sub Band Coding (SBC), Durable; Noise Canceling
Corded/Wireless
Corded/Wireless
Bluetooth Standard
Bluetooth 5.0
Wireless Technology
Bluetooth
Ear Cushion Material
Synthetic Leather
Integrated Microphone
Yes
Detachable Microphone
No
Bluetooth Profiles
A2DP, AVRCP, HFP
Battery Chemistry
Lithium Polymer (Li-Polymer)
Earpiece Type
Binaural
Host Interface
Mini-phone (3.5mm)
Microphone Technology
Noise Cancelling
Max. Frequency Response
20 kHz
Earpiece Design
Over-the-ear
Sound Mode
Stereo
Wireless Operating Distance
32.8 ft
Min. Frequency Response
20 Hz
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.