Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYS, SPKR SB KATANA V2X S/E&UK&U-SM BK

  • Mfr # 51MF8400AA000

  • Zoro # G114885095


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Enclosure Color
Black
Bluetooth Compatible
Yes
Height
23.6 in
Width
3.7 in
For Use With
PS5 PS4 Series Xbox Series X Xbox Series S Nintendo Switch Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51MF8400AA000
Zoro #
G114885095
UPC #
54651195141
Country of Origin
China

Dimensions

Height
23.6 in
Width
3.7 in
Depth
2.4 in
Subwoofer Width
9.84 in
Subwoofer Depth
16.65 in
Subwoofer Height
4.57 in

Details

Item
Sound Bar Speaker
Enclosure Color
Black
Bluetooth Compatible
Yes
For Use With
PS5 PS4 Series Xbox Series X Xbox Series S Nintendo Switch Smartphone
Power Source
Power Adapter
Watt (RMS)
90 W
Features
Equalizer, Bass Adjustment, Digital Signal Processing (DSP), Adjustable Treble, CrystalVoice Technology, Microphone, Remote Control, RGB Lighting, Wireless Pairing, Bluetooth Pairing
Includes
Katana V2X Sound Bar Speaker 1 x AC Adapter 1 x AC Cable 1 x Optical Cable (Toslink) 1 x USB Cable C to A cable 1 x IR Remote Control 1 x Quick Start Guide 2 x Wall Mount Brackets
Mounting
Wall
HDMI
Yes
Wireless Speaker
Yes
Speaker Configuration
2.1
USB Type-C
Yes
Platform Supported
PC, Mac
Subwoofer Type
Active
Color
Black
RMS Output Power
90 W
Mount Type
Wall Mountable
Wireless Speaker(s)
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.