Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Leverset - Matte Black

  • Mfr # LSL-707PV-MB

  • Zoro # G516051555


product price: $23.99
/ea

Key Features

Length
6 in
Color
Black
Material
Brass
Depth (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSL-707PV-MB
Zoro #
G516051555
UPC #
192822113324
Country of Origin
China

Dimensions

Length
6 in
Depth (In.)
5 in

Details

Color
Black
Material
Brass

Description

Creative Products Group's LSL-707PV-MB Leverset is designed for RV interior doors. It features a locking design. The matte black finish provides a beautiful addition to any RV interior! Backset: 2-3/8. Latch: 7/8 drive-in. Fits doors 1-1/8 to 1-1/2 thick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.