
Non-Locking Leverset - Matte Black
Mfr # LSL-707PS-MB
Zoro # G816051545
product price: $22.75
/eaKey Features
Length
6 in
Color
Black
Depth (In.)
5 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LSL-707PS-MB
Zoro #
G816051545
UPC #
192794112981
Country of Origin
China
Dimensions
Length
6 in
Depth (In.)
5 in
Details
Color
Black
Material
Brass
Description
Creative Products Group's LSL-707PS-MB Leverset is designed for RV interior doors. It features a non-locking design. The matte black finish provides a beautiful addition to any RV interior! Backset: 2-3/8. Latch: 7/8 drive-in. Fits doors 1-1/8 to 1-1/2 thick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.