
AED Inside Landscape, Wall Sign, 10in x 7in, Mounted To PVC Signboard
Mfr # WS28015-10
Zoro # G415078004
product price:Â $13.99
/eaKey Features
Sign Material
Vinyl with PVC backing
Height
7 in
Width
10 in
Pattern
Pre-Printed Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS28015-10
Zoro #
G415078004
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Details
Item
Wall Sign
Sign Material
Vinyl with PVC backing
Pattern
Pre-Printed Design
Description
Automated External Defibrillators are quickly becoming an essential component of first aid within many work environments. When an employee requires the assistance of a life saving AED device it is absolutely critical that one can be found quickly and efficiently. Our AED Inside - Wall Sign helps trained employees locate the nearest AED when needed.
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.