Foam Tool Kit for Craftsman Model # 11225, 12.75in x 22.125in Top Color: Black / Bottom Color: Red
- Mfr # FTK1222BKR
- Zoro # G215083840
Key Features
Specifications
Details
- MFR #
- FTK1222BKR
- Zoro #
- G215083840
- UPC #
- -
- Country of Origin
- United States
- Item
- Tool Organization Foam
- Color
- Black/Red
- Material
- Chemically Cross-Linked Polyethylene
Dimensions
- Length
- 22.125 in
- Thickness
- Top Layer: 0.5 in/ Bottom Layer: 0.25 in
- Width
- 12.75 in
Description
Using tool outline foam in your toolbox or tool drawers can help you better organize your tools for increased productivity. Foam Tool Kits come with two pieces of durable, closed-cell foam in two high-contrasting colors so you quickly notice when tools are missing. To use a kit, just cut your tool shapes into the top primary layer 1/2 thick and then add the high-contrast colored foam backing 1/4in thick. Insert both layers in your toolbox drawer or chest and put your tools in place. Select the size that works best with your toolbox. If you need to adjust the size of the foam slightly, the edges can be cut with a utility knife.
- Durable cross-link, closed cell foam to withstand continual use
- Variety of sizes to fit most tool box drawers
- Multiple color options for improved tool organization
- Easy to install
- Ideal for facilities implementing 5S or Kaizen practices
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.