Shop PLANO
See all product information
Create Account
1 Tray Tool Box, Green/Tan
- Mfr # P000402
- Zoro # G123354438
product price:Â
$
19.79
/ea
Key Features
Overall Depth
12 1/2 in
Lid Style
Hinged
Closure Type
Latch
For Tool Type
Hand Tools
Number of Dividers
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P000402
- Zoro #
- G123354438
- UPC #
- 024099007504
- Country of Origin
- United States
Dimensions
- Overall Depth
- 12 1/2 in
- Overall Width
- 6 in
- Overall Height
- 7 in
- Fits Chest Size
- Brass-bailed latch, Trays with adjustable compartments, Two top-access storage areas
Details
- Lid Style
- Hinged
- Closure Type
- Latch
- For Tool Type
- Hand Tools
- Number of Dividers
- 12
- Item
- Tool Box
- Material
- Plastic
- Number of Trays
- 1
- Locking System
- Latch
- Number of Boxes
- 1
- Color
- Green, Tan
- Features
- Brass-bailed latch, Trays with adjustable compartments, Two top-access storage areas
- Number of Compartments
- 7
- Front Closure
- Latch
- Shell Material
- Plastic
- Wire Color
- Green, Tan
Description
Tool Box, Material Plastic, Overall Depth 12 1/2 in, Overall Height 7 in, Overall Width 6 in, Locking System Latch, Color Green, Tan, Includes Drawers Not Applicable, Number of Compartments 7, Closure Type Latch, Compatible Modular System Not Applicable, Features Brass-bailed latch, Trays with adjustable compartments, Two top-access storage areas, Includes Not Applicable, Lid Style Hinged, Number of Boxes 1, Number of Dividers 12, Number of Drawers Not Applicable, Number of Handles 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.