Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
GHS Pictogram Poster 22in x 28in, +Poster Hanger/UV Coating
- Mfr # PSTR-1035-UV-PH
- Zoro # G015068306
product price:
$
48.39
/ea
Key Features
Height
28 in
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSTR-1035-UV-PH
- Zoro #
- G015068306
- UPC #
- -
- Country of Origin
- United States
- Item
- Poster
Dimensions
- Height
- 28 in
- Width
- 22 in
Description
The GHS Globally Harmonized System Pictogram Poster is a quick reference guide to GHS pictograms and their meanings. If your employees are tasked with handling toxic chemicals or hazardous gases regularly, a GHS poster such as this one can help improve safe hazardous material handling and prevent workplace accidents from happening in the future. Display this bold, easy-to-read GHS pictogram poster in an easily accessible location to increase safety and knowledge of each GHS Pictogram.
- Poster is 22" W x 28” H
- High resolution printing
- Add the UV coating for bright or outdoor poster placements
- Add a poster hanger or sleeve so your poster is ready to hang as soon as it arrives
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.