Hot Water Supply Pipe Marking Label, Arrows Facing Right, 1.5in to 2.4in Diameter Pipes

  • Mfr # PM10055-S-R

  • Zoro # G315070399


product price:  $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Width
1 in
Background Color
Green
Material
Vinyl
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM10055-S-R
Zoro #
G315070399
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
8 in

Details

Item
Pipe Marking Label
Background Color
Green
Material
Vinyl

Description

Industrial facilities can be dangerous, but properly labeling pipes can help keep employees and maintenance personnel safe. Make sure all your Hot Water Supply pipes are properly identified and accounted for with pipe labels such as this one. Our pipe marking labels are printed on our professional-grade vinyl supply using one of our in-house LabelTac Industrial Label Printers. Each pre-made pipe marking labels is built to last, so you can keep your company OSHA compliant for years to come. Pipe marking labels are available in left and right directional arrows to communicate the flow of the pipe contents. Label installing is made easy: simply peel the backing and apply to a clean, dry surface.


  • Industrial grade indoor/outdoor vinyl
  • Chemical, water, UV, and smear resistant
  • Easy peel and stick application
  • Available in a variety of sizes for 0.75" - 10" + Diamenter pipes
  • Rated for 5-7 years outdoors
  • ANSI/ASME compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.