
In Case of Fire Do Not Use Elevator, Wall Sign, 24inX18in, Peel/Stick Permanent Adhesive Wall Sign
Mfr # WS27005-24-PS
Zoro # G015190915
product price: $52.99
/eaKey Features
Sign Material
Vinyl and permanent pressure sensitive adhesive
Width
24 in
Height
18 in
Pattern
Pre-Printed Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS27005-24-PS
Zoro #
G015190915
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
18 in
Details
Item
Wall Sign
Sign Material
Vinyl and permanent pressure sensitive adhesive
Pattern
Pre-Printed Design
Description
Elevators should never be used when there is a fire, as there is an increased potential for the elevator to become inoperable and trap its occupants inside. Post this In Case of Fire Do Not Use Elevator sign near elevator door openings to remind employees about the danger of elevator use if a fire occurs.
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.