LabelTac 9 High Temp Supply, Green
- Mfr # LT805HT-C
- Zoro # G623359544
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Product Type
Continuous Label Stock
Label Material
Vinyl
Printer Series Compatibility
LabelTac 6, LabelTac 9
Recommended Ribbon
LabelTac 9 Print Ribbon
Adhesive Properties
Permanent Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT805HT-C
- Zoro #
- G623359544
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Roll Length
- 100 ft
- Label Thickness
- 2.8 mil
- Core Diameter
- 3 1/16 in
Details
- Product Type
- Continuous Label Stock
- Label Material
- Vinyl
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Adhesive Properties
- Permanent Adhesive
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Adhesive
- Adhesive
- Compatible Mfr Part Number
- LT9
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Adhesive Material
- Acrylic
- Maximum Service Temperature
- 320 Degrees F
- Material Series
- LabelTac High Temp Label Supply
- Label Media Format
- Continuous Roll
- Minimum Service Temperature
- -40 Degrees F
- Label Color
- Green
- Item
- LabelTac 9 High Temp Supply
Description
LabelTac 9 High Temp Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT9, Label Color Green, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 100 ft, Width 8 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac High Temp Label Supply, Maximum Service Temperature 320 Degrees F, Minimum Service Temperature -40 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.