LabelTac 9 High Temp Supply, Blue
- Mfr # LT807HT-C
- Zoro # G823359573
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Recommended Ribbon
LabelTac 9 Print Ribbon
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Adhesive Material
Acrylic
Printer Series Compatibility
LabelTac 6, LabelTac 9
Maximum Service Temperature
320 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT807HT-C
- Zoro #
- G823359573
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Thickness
- 2.8 mil
- Core Diameter
- 3 1/16 in
- Roll Length
- 100 ft
- Width
- 8 in
Details
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Adhesive Material
- Acrylic
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Maximum Service Temperature
- 320 Degrees F
- Item
- LabelTac 9 High Temp Supply
- Adhesive
- Adhesive
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Minimum Service Temperature
- -40 Degrees F
- Compatible Mfr Part Number
- LT9
- Label Material
- Vinyl
- Label Media Format
- Continuous Roll
- Label Color
- Blue
- Product Type
- Continuous Label Stock
- Adhesive Properties
- Permanent Adhesive
- Material Series
- LabelTac High Temp Label Supply
Description
LabelTac 9 High Temp Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT9, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 100 ft, Width 8 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac High Temp Label Supply, Maximum Service Temperature 320 Degrees F, Minimum Service Temperature -40 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.