Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac 9 High Temp Supply, Red
- Mfr # LT604HT-C
- Zoro # G823353670
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Product Type
Continuous Label Stock
Recommended Ribbon
LabelTac 9 Print Ribbon
Maximum Service Temperature
320 Degrees F
Width
6 in
Adhesive
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT604HT-C
- Zoro #
- G823353670
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Roll Length
- 100 ft
- Core Diameter
- 3 1/16 in
- Label Thickness
- 2.8 mil
Details
- Product Type
- Continuous Label Stock
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Maximum Service Temperature
- 320 Degrees F
- Adhesive
- Adhesive
- Compatible Mfr Part Number
- LT9
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Label Material
- Vinyl
- Minimum Service Temperature
- -40 Degrees F
- Label Color
- Red
- Material Series
- LabelTac High Temp Label Supply
- Item
- LabelTac 9 High Temp Supply
- Adhesive Properties
- Permanent Adhesive
- Adhesive Material
- Acrylic
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Label Media Format
- Continuous Roll
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Description
LabelTac 9 High Temp Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT9, Label Color Red, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 100 ft, Width 6 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac High Temp Label Supply, Maximum Service Temperature 320 Degrees F, Minimum Service Temperature -40 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.