LabelTac 9 Standard Supply, Purple
- Mfr # LT709-C
- Zoro # G523354267
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Product Type
Continuous Label Stock
Label Color
Purple
Material Series
LabelTac Standard Label Supply
Maximum Service Temperature
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT709-C
- Zoro #
- G523354267
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Core Diameter
- 3 1/16 in
- Roll Length
- 75 ft
- Label Thickness
- 2.8 mil
Details
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Product Type
- Continuous Label Stock
- Label Color
- Purple
- Material Series
- LabelTac Standard Label Supply
- Maximum Service Temperature
- 180 Degrees F
- Adhesive
- Adhesive
- Minimum Service Temperature
- -40 Degrees F
- Label Material
- Vinyl
- Item
- LabelTac 9 Standard Supply
- Adhesive Material
- Acrylic
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Label Media Format
- Continuous Roll
- Adhesive Properties
- Permanent Adhesive
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Compatible Mfr Part Number
- LT6, LT9
Description
LabelTac 9 Standard Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT6, LT9, Label Color Purple, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 75 ft, Width 7 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Standard Label Supply, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.