LabelTac 9 Magnetic Supply, Blue
- Mfr # LT807M-C
- Zoro # G323352869
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
LabelTac 6, LabelTac 9
Width
8 in
Label Media Format
Continuous Roll
Core Diameter
3 1/16 in
Roll Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT807M-C
- Zoro #
- G323352869
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Core Diameter
- 3 1/16 in
- Roll Length
- 25 ft
- Label Thickness
- 15 mil
Details
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Label Media Format
- Continuous Roll
- Minimum Service Temperature
- -15 Degrees F
- Maximum Service Temperature
- 160 Degrees F
- Material Series
- LabelTac Magnetic Label Supply
- Compatible Mfr Part Number
- LT9
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Label Color
- Blue
- Label Material
- Vinyl
- Adhesive
- Non-Adhesive
- Product Type
- Continuous Label Stock
- Adhesive Properties
- Magnetic Adhesive
- Item
- LabelTac 9 Magnetic Supply
Description
LabelTac 9 Magnetic Supply, Adhesive Properties Magnetic Adhesive, Compatible Mfr Part Number LT9, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 25 ft, Width 8 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Magnetic Label Supply, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -15 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.